Learn More
Bollé Safety Prism Safety Glasses
Description
- Fully recyclable rimless polycarbonate frame with no metal parts
- High contour (9 base) dual lens with 180° distortion free viewing and superior optical quality
- High impact 2.2 mm polycarbonate lens
- Optimal fit, ultra-lightweight frame
- Dielectric, non-conductive frame
- 99.99% UVA/UVB light absorption
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | ANSI Z87+ |
| Width (Metric) | 7 cm |
| Height (English) | 2 in. |
| Height (Metric) | 5 cm |
| Shape | Rectangular |
| Width (English) | 2.75 in. |
| Lens Tint | Silver Flash |
| Product Type | Safety Glasses |
| Frame Color | Translucent |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.