Learn More
Honeywell™ PRO 3009 Leather Boots, Wide Width
Description
- 14 in. pull-on structural boot
- Goodyear welt construction
- Vibram™ lug soles
- Premium full-grain military AB leather
- Full Crosstech™ moisture barrier bootie with 7.5 oz. Kevlar™ felt thermal barrier and Cambrelle™ liner
- Silicone impregnated leather toe cap
- Oblique steel toe, steel bottom plate and shank
- Thermoplastic heel counter
- APT barcoded
- Widths: E, EE, EEE
- Half sizes: 5.5 to 12.5
- Full sizes: 5 to16
Certifications
NFPA 1971
Specifications
Specifications
| Height (English) | 14 in. |
| Material | Leather |
| Size | 10E |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.