Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ PRO 5007 Structural Firefighting Bunker Boots - E Width

Catalog No. 18821451
Change view
Click to view available options
Size:
10.5E
10E
11.5E
11E
12E
13E
14E
15E
4.5E
4E
5.5E
5E
6.5E
6E
7.5E
7E
8.5E
8E
9.5E
9E
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-821-451 11E
18-821-438 4.5E
18-821-442 6.5E
18-821-439 5E
18-821-457 15E
18-821-448 9.5E
18-821-447 9E
18-821-449 10E
18-821-443 7E
18-821-455 13E
18-821-452 11.5E
18-821-444 7.5E
18-821-445 8E
18-821-453 12E
18-821-437 4E
18-821-456 14E
18-821-446 8.5E
18-821-440 5.5E
18-821-441 6E
18-821-450 10.5E
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Catalog No. 18-821-451 Supplier Honeywell™ Supplier No. 500711.0E

14 in. high pull-on, fabric/leather bunker style boot

  • Exclusive bootie package has a Cambrelle a full-height Crosstech™ moisture barrier and 7.5 oz Kevlar™ thermal barrier, protection for feet and legs
  • Texon board shinguard cushions and protects shins when standing on ladders
  • Heavy-duty round handle straps prevent chafed legs and protect thermal barrier of bunker pants
  • Reinforced side and back stays heavy-duty waterproof leather ensures the boots will remain upright and retain their shape with traditional bunker pant stacking
  • Breathable Advance™ ripstop fabric significantly reduces the weight of the boot while maintaining durability and flexibility
  • Supportive Goodyear welt construction allows flow through of air in the sole area, keeping the sole area ventilated, durable, and strong. Molds to the wearer's foot for extreme long-term comfort
  • Premium quality military AB leather full gain, flexible, durable, and water resistant
  • Reflective welt is visible below the pant line, aiding firefighter visibility
  • PowerToe protection improves life cycle of the toe area by 5 times
  • Broad oblique steel toe fits even the widest of feet and offers extreme comfort
  • Vibram™ Lug broad-base sole offers improved stability over profiled soles. Lug pattern of traditional stars provides maximum wear, traction, and durability, all with improved structural balance to the wearer
  • Secure heel system is strategically placed to substantially reduce heel slippage
  • Visible PowerHeel™ protects the heel area from damage as a result of improper doffing of boots
  • Removable molded insert
  • Corrosion-resistant triple rung shank for superb arch and ladder support
  • Puncture resist stainless steel bottom plate exceeds NFPA standard for incidental punctures on the fire ground
  • Widths: E Full sizes: 5 to16; Half sizes: 5 1/2 to 12 1/2

Compliance

NFPA 1971 2007 edition and Class 75 impact resistance/compression resistance requirements of ASTM F2413-05

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 14 in.
Size 11E
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.