Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Pro Bench Vertical Sash Fume Hoods
SDP

Catalog No. 24200385
Change view
Click to view available options
Width (Metric):
121.9 cm
152.4 cm
182.8 cm
243.8 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
24-200-385 182.8 cm
24-200-612 152.4 cm
24-200-613 182.8 cm
24-200-614 243.8 cm
24-200-611 121.9 cm
24-200-384 152.4 cm
24-200-386 243.8 cm
24-200-538 243.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 24-200-385 Supplier Mott Manufacturing Supplier No. 7421000MGC

Designed to meet laboratory Constant Air Volume (CAV) or Variable Air Volume (VAV) requirements

  • Designed to mount on 76.2cm (30 in.) deep counter top
  • Automatic compensating upper by-pass
  • Field-convertible to Restricted By-Pass for VAV use
  • Alower airfoil by-pass with electrical cord notches
  • UL/CSA approved fluorescent light fixture complete with bulbs
  • Two UL/CSA approved duplex receptacles for 120V service - one receptacle on each corner post
  • Both corner posts pre-punched to accept amaximum of 5 plumbing fittings per post
  • Removable interior access panel in each side wall
  • Removable exterior side panels
  • Available in either stainless steel cable or chain and sprocket sash suspension system
  • Fume hoods with type 316 stainless steel radiused corner interiors are manufactured with integral stainless steel wood core top
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Specifications

Product Type Fume Hood
Liner Material FRP
Width (English) 72 in.
Width (Metric) 182.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.