Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Research Products International Corp Pro Inhib Cktl Bact Perf 1KT
SDP

Supplier:  Research Products International Corp P523801

Encompass_Preferred

This kit is a special mixture of 5 protease inhibitors with broad spectrum for the inhibition of various proteases and aminopeptidases. This kit is for use in bacterial cell extracts.

Appearance: This product is provided as a lyophilized solid, ready for reconstitution. It is provided as a set: one vial with the solid inhibitors (green cap), one 5 ml vial with EDTA and one vial with 1ml DMSO (colorless cap).

Preparation: Dissolve the solid inhibitors with 1ml DMSO. Dilute the EDTA vial with 4 ml of distilled water. Add the 1 ml solution of the inhibitors to the EDTA. Mix gently, the solution is cloudy. Optimum titration to be determined in user’s own system.

Composition:
AEBSF HCl: 20 mM, Target: Serine Proteases
Bestatin: 1.7 mM, Target: Aminopeptidase B and Leucin Aminopeptidase
E-64: 200 μM, Target: Cysteine Proteases
EDTA Disodium: 85 mM, Target: Metalloproteases
Pepstatin A: 2 mM, Target: Aspartic Proteases

Catalog No. 50-000-52404


May include imposed supplier surcharges.
Only null left
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.