Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pro-Lab Diagnostics™ Microbank™ Freezer Storage Boxes
SDP

Catalog No. 22286222 Shop All Pro-Lab Diagnostics Products
Change view
Click to view available options
Closure Color:
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color
22-286-222 Blue
22-286-223 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-286-222 Supplier Pro-Lab Diagnostics™ Supplier No. PL.169/B
Add to Cart
Add to Cart

Suitable for collection and organization in low temperature freezers.

  • Manufactured from durable plastic
  • Each freezer box holds up to 81 Microbank vials
  • With “see through” lid, number locator printed screen, and tube collection device
  • Available in blue or red
  • Dimensions: 133 × 133 × 55mm

Specifications

Closure Color Blue
For Use With (Application) Suitable for collection and organization in low temperature freezers
Product Type Freezer Storage Box
Quantity Each
Length (Metric) 13.3 cm
Length (English) 5.23 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.