Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pro-Lab Diagnostics™ Microbank™ Freezer Storage Boxes
SDP

Catalog No. 22286223 Shop All Pro-Lab Diagnostics Products
Change view
Click to view available options
Closure Color:
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color
22-286-223 Red
22-286-222 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-286-223 Supplier Pro-Lab Diagnostics™ Supplier No. PL.169/R
  • $1,985.84
    $1,367.65 / Case of 24

    Save $618.19

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for collection and organization in low temperature freezers.

  • Manufactured from durable plastic
  • Each freezer box holds up to 81 Microbank vials
  • With “see through” lid, number locator printed screen, and tube collection device
  • Available in blue or red
  • Dimensions: 133 × 133 × 55mm

Specifications

Closure Color Red
Shape Square
For Use With (Application) Collection and Organization in Low Temperature Freezers
Holds 81
Product Type Freezer Box
Quantity Each
Length (Metric) 13.3 cm
Length (English) 5.23 in.
Width (Metric) 133 mm
Height (Metric) 55 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.