Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ PRO Series NightHawk™ 5555 Structural Boot: Wide Width
Pull-on firefighter boot provides the high-traction, flame-resistant and slip-resistant structural firefighting security you need in the fireground. Honeywell PRO Series NightHawk™ 5555 Structural Boot: Wide Width combines durability, protection, and support with world class dexterity.
Supplier: Honeywell™ BT5555055W
Description
- FR Rubber Shin Guard: Ladder protection with cushioned backing for utility and comfort
- Graded Calf Size: Shaft opening increases with foot size– virtually eliminates need for expensive wide calf model
- Heavyweight Kevlar™: Premium thread to maximize seam strength and durability
- Premium Full-Grain Cowhide Leather: Flame-resistant, water-resistant, leather upper; flexible joint transitions for world-class comfort
- PowerToe Protection: Our updated innovation for outstanding abrasion resistant durability
- Oblique Steel Toe Cap: A roomy fit without unnecessary bulk
- Vibram™ Racer Outsole: Beveled heel and notched perimeter lugs to move over uneven terrain with confidence. Omni-directional tread pattern with Self-cleaning lugs for great traction
- Leather-Reinforced Nomex™ Pull Straps: Easy grip, and kind to pants and legs
- CROSSTECH™ Footwear Fabric / Cambrelle™ Lining: Full-height protection and comfort from underfoot to the boot-top line
- Leather Top Binding: Always a smooth, finished interface for pants and legs
- Heel and Ankle Grip System: Molded heel counter, contoured, lined, integrated cushion support for outstanding fit and comfort
- Heel Kicker: High visibility doffing aid
- 3M Scotchlite™ Reflective Trim: Located below the pant line for maximum benefit. Cleanable and heat resistant
- Rugged, Reliable Protection: Steel triple-ladder shank and steel flex-sole plate. Puncture and penetration resistance
- Deep Cup Outsole: Premium cement, insensitive to temperature, connects the upper to the outsole. The cup wall depth enhances support and durability of the leather upper while maintaining great flexibility

Specifications
NFPA 1971-2013 - Structural FF and NFPA 1992-2012 - Liquid Splash | |
Structural firefighting | |
CROSSTECH™ Footwear Fabric / Cambrelle™ Lining | |
Leather | |
Triple ladder | |
Puncture and penetration resistant plate | |
Leather-Reinforced Nomex™ | |
Oblique Steel Toe Cap | |
Wide Structural boot |
Black | |
Beveled | |
Notched perimeter | |
Steel | |
5.5 | |
Steel | |
Oblique Steel | |
Omni-directional |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction