Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ PRO Series NightHawk™ 5555 Structural Boot: Wide Width

Pull-on firefighter boot provides the high-traction, flame-resistant and slip-resistant structural firefighting security you need in the fireground. Honeywell PRO Series NightHawk™ 5555 Structural Boot: Wide Width combines durability, protection, and support with world class dexterity.

Supplier:  Honeywell™ BT5555070W

 View more versions of this product

Catalog No. 19-300-323


Only null left
Add to Cart

Description

Description

  • FR Rubber Shin Guard: Ladder protection with cushioned backing for utility and comfort
  • Graded Calf Size: Shaft opening increases with foot size– virtually eliminates need for expensive wide calf model
  • Heavyweight Kevlar™: Premium thread to maximize seam strength and durability
  • Premium Full-Grain Cowhide Leather: Flame-resistant, water-resistant, leather upper; flexible joint transitions for world-class comfort
  • PowerToe Protection: Our updated innovation for outstanding abrasion resistant durability
  • Oblique Steel Toe Cap: A roomy fit without unnecessary bulk
  • Vibram™ Racer Outsole: Beveled heel and notched perimeter lugs to move over uneven terrain with confidence. Omni-directional tread pattern with Self-cleaning lugs for great traction
  • Leather-Reinforced Nomex™ Pull Straps: Easy grip, and kind to pants and legs
  • CROSSTECH™ Footwear Fabric / Cambrelle™ Lining: Full-height protection and comfort from underfoot to the boot-top line
  • Leather Top Binding: Always a smooth, finished interface for pants and legs
  • Heel and Ankle Grip System: Molded heel counter, contoured, lined, integrated cushion support for outstanding fit and comfort
  • Heel Kicker: High visibility doffing aid
  • 3M Scotchlite™ Reflective Trim: Located below the pant line for maximum benefit. Cleanable and heat resistant
  • Rugged, Reliable Protection: Steel triple-ladder shank and steel flex-sole plate. Puncture and penetration resistance
  • Deep Cup Outsole: Premium cement, insensitive to temperature, connects the upper to the outsole. The cup wall depth enhances support and durability of the leather upper while maintaining great flexibility
TRUSTED_SUSTAINABILITY
Specifications

Specifications

NFPA 1971-2013 - Structural FF and NFPA 1992-2012 - Liquid Splash
Structural firefighting
CROSSTECH™ Footwear Fabric / Cambrelle™ Lining
Leather
Triple ladder
Puncture and penetration resistant plate
Leather-Reinforced Nomex™
Oblique Steel Toe Cap
Wide Structural boot
Black
Beveled
Notched perimeter
Steel
7
Steel
Oblique Steel
Omni-directional
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.