Learn More
Cole-Parmer™ Thermocouple General-Purpose Surface Probe
Description
Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.
- Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
- Response Time: 1.25 seconds or greater
- Each probe comes with color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
- Custom designs or changes to this product are available upon request.
Warranty and Services
6 Month
Specifications
Specifications
| Disposable | Reusable |
| For Use With (Application) | Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds |
| Includes | 5 ft. Color-coded ANSI Coiled Cable with Mini Connector |
| Length (English) Cable | 60 in. |
| Length (English) Overall | 75.5 in. |
| Length (English) Probe | 10 in. |
| Length (Metric) Cable | 152.4 cm |
| Length (Metric) Overall | 191.8 cm |
| Length (Metric) Probe | 25.4 cm |
| Material | Stainless Steel, Aluminum, ABS Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.