Learn More
Description
- ISO 5 (Grade A/B, Former Class 100) Cleanliness
- 100% synthetic filament polyester constructed in a continuous knit that minimizes fiber and particulate release
- Resistance to abrasion and picking
Specifications
Specifications
| Product Type | IPA Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polyester |
| Certifications/Compliance | ISO 5 |
| Construction | Knit |
| Container Type | Zip-Lock Style |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.