Learn More
Gaylord Chemical Company, LLC PROCIPIENT™ (Dimethyl Sulfoxide USP, PhEur)

Shop All Spectrum Chemical Manufacturing Corporation Products


Description
Procipient™ Characteristics:
- Highly purified DMSO with a minimum purity of 99.99%
- Water miscible/extremely polar solvent
- Odorless, clear water-white liquid
- Essentially non-toxic by all routes of administration
- Chemically compatible with other excipients
- Low viscosity (2.0 cP at 25°C)
- Density similar to water
- (1.0955 g / mL at 25°C)
- Low volatility: 189°C boiling point
Specifications
Specifications
| Melting Point | 18.5°C (65.3°F) |
| Color | Clear |
| Density | 1.0955 g/mL (25°C) |
| Quantity | 6 x 1 L |
| Flash Point | 87°C (188.6°F) (Closed Cup) |
| Ignition Point | 215°C (419°F) |
| Odor | Odorless |
| Physical Form | Liquid |
| Vapor Pressure | 59.4 Pa at 20°C (68°F) |
| Viscosity | 2.0 cP (25°C) |
| Show More |
Safety and Handling
| Recommended Storage | Store in a well-ventilated place. Keep cool. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.