Learn More
Description
- Advanced gel hand sanitizer formulation
- Kills more than 99.99% of most common germs that may cause illness
- Outperforms other hand sanitizers ounce for ounce
- Enhanced with unique skin conditioners to maintain skin health
- Hypoallergenic
- Dermatologist tested
- Dye Free
- AT-A-GLANCE™ refills - Monitor product level with just one look
- SANITARY SEALED™ PET refill is easily recycled
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Color | Clear |
| For Use With (Equipment) | PURELL ES8 Touch-Free Hand Sanitizer Dispensers |
| Quantity | 2 Pk. |
| Volume (English) | 40.58 oz. |
| Volume (Metric) | 1200 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
