Learn More
Purell™ Professional CRT HEALTHY SOAP™ Naturally Clean Fragrance Free Foam
Shop All Gojo Industries, Inc. Products

Description
- Mild formulation removes dirt and germs without antibacterial ingredients or harsh preservatives
- CLEAN RELEASE™ Technology reaches into skin's cracks and crevices
- Free of harsh preservatives, antibacterials, parabens, phthalates, fragrance and dye
- Rinses fast and clean
- Hypoallergenic - gentle on skin and approved for all skin types
- AT-A-GLANCE™ refills: Monitor product level with just one look
- SANITARY SEALED™ PET refill is easily recycled
Specifications
Specifications
| Product Type | Sterilizer/Disinfectant Hand Gel |
| Color | Blue |
| Form | Foam |
| Certifications/Compliance | Meets USDA Biobased Standard for Hand Cleaners |
| For Use With (Application) | Hand Washing |
| For Use With (Equipment) | PURELL ES4 Push-Style Soap Dispensers |
| Quantity | 2/Pk. |
| Size | 1200 mL |
| Volume (English) | 40.58 oz. |
| Volume (Metric) | 1200 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.