Learn More
Description
- Efficacy and mildness come together in this effective antimicrobial hand soap
- Quick-acting antimicrobial foam soap for general handwashing
- Proven to be as mild as our top selling non-antimicrobial soap
- Hypoallergenic
- Dermatologist tested
- Maintains the skin natural moisture barrier
- Dye-Free with light fragrance
- AT-A-GLANCE™ refills monitor product level with just one look
- SANITARY SEALED™ PET refill is easily recycled
Specifications
Specifications
| Product Type | Hand Soap |
| Color | Blue |
| Form | Foam |
| For Use With (Application) | Hand Washing |
| For Use With (Equipment) | PURELL ES8 Touch-Free Soap Dispensers |
| Quantity | 2/Pk. |
| Size | 1200 mL |
| Volume (English) | 40.58 oz. |
| Volume (Metric) | 1200 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

