Learn More
Description
- Contains an inner coating of freeze dried aloe vera
- Tested for use with Chemotherapy Drugs
- Fully textured for improved grip on small or large items, wet or dry
- Beaded cuff
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Accelerator Free | No |
| Applications | Laboratory, Healthcare |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 5.9 mil |
| Finger Thickness (Metric) | 0.14 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.