Learn More
Description
- Rubber-track webbing keeps the back support in place for comfortable wear
- Adjustable two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
- 280D Spandex™ body material for breathable comfort
- Elastic suspenders adjust for an exact fit
- Machine washable
Specifications
Specifications
| Color | Black |
| Closure Type | Adjustable two stage |
| Product Type | Economy Back Support |
| Size | Large |
| For Use With (Application) | Economical with essential lower back and abdominal support, material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters |
| Includes | 1.5 in. Adjustable Elastic suspenders, non-conductive Polypropylene stays, stretchable bias binding with zig-zag stitching |
| Material | 280D Spandex |
| Size (English) Waist | 34 to 38 in. |
| Model | 100 |
| Size (Metric) Waist | 86 to 97 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.