Learn More
Description
- Stretchable spandex body
- Polypropylene stays for long-lasting integrity
- Adjustable, detachable suspenders keep belt in place
- Rubber track webbing prevents riding up
- Machine wash cold, air dry
Specifications
Specifications
| Color | Black |
| Size | 2X-Large |
| For Use With (Application) | Material Handling, Construction, Maintenance |
| Material | 280D Spandex |
| Size (English) Waist | 25 to 58 in. |
| Size (Metric) Waist | 64 to 147 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.