Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ ProFlex™ 1100SF Standard Spandex Back Support Brace

Catalog No. 19147438 Shop All Ergodyne Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
3X-Large
4X-Large
Size (English) Waist:
25 in.
25 to 30 in.
30 to 34 in.
34 to 38 in.
42 to 46 in.
46 to 52 in.
52 to 58 in.
Size (Metric) Waist:
107 to 117 cm
117 to 132 cm
132 to 147 cm
64 cm
64 to 76 cm
76 to 86 cm
86 to 97 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (Metric) Waist
19-147-438 4X-Large 52 to 58 in. 132 to 147 cm
19-147-434 X-Small 25 in. 64 cm
19-147-436 Medium 30 to 34 in. 76 to 86 cm
19-147-435 Small 25 to 30 in. 64 to 76 cm
19-147-437 2X-Large 42 to 46 in. 107 to 117 cm
19-808-068 Large 34 to 38 in. 86 to 97 cm
19-039-293F 3X-Large 46 to 52 in. 117 to 132 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-147-438 Supplier Ergodyne™ Supplier No. 11608
Add to Cart
Add to Cart

Specifications

Color Black
Closure Type Adjustable two stage
Product Type Proflex™ Standard Back Support
Size 4X-Large
For Use With (Application) Material handling, construction, warehousing/distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, pall bearers
Includes Patented non-conductive sticky fingers™ stays, 1.25 in. knit Elastic suspenders, power panel Positioners™, stretchable bias binding with zig-zag stitching
Material 280D Spandex
Size (English) Waist 52 to 58 in.
Model 1100SF
Size (Metric) Waist 132 to 147 cm
Width (English) Body 0.05 in.
Width (Metric) Body 1.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.