Learn More
Description
- Durable Spandex™ body cloth combines breathability and stretch for maximum comfort
- Patented Sticky Fingers™ stays deliver firm, continous support to lower back and abdominal muscles to help reduce risk of back injury
- Nonconductive for a wide range of applications
- One-piece construction with woven cinch tabs to reinforce panels for daily wear
- Two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
- Detachable, adjustable 1.5 in. (3.8cm) suspenders made from premium quality woven elastic improve durability and comfort
- Machine washable
- Support can be worn with or without suspenders
- Suspended positioners give a precise fit and keep suspenders from slipping off
- Power Panel Positioner™ keeps elastic bands close to sides for ease of use
- Color: Black
Specifications
Specifications
| Color | Black |
| Closure Type | Adjustable two stage |
| Product Type | High-performance Back Support |
| Design | Contoured v-shaped |
| Size | Small |
| For Use With (Application) | Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters |
| Includes | 1.5 in. Adjustable suspenders, patented non-conductive sticky Fingers™ stays, power panel positioners™, stretchable bias binding with zig-zag stitching, Woven cinch tabs |
| Material | 840D Spandex |
| Size (English) Waist | 25 to 30 in. |
| Model | 2000SF |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.