Learn More
Ergodyne™ ProFlex™ 9015F(x) ANSI/ISO-Certified Anti-Vibration Gloves with DIR Protection
Shop All Ergodyne ProductsDescription
- ANSI S2.73-2014/ISO 10819:2013-certified anti-vibration protection
- Full-length AVC™ palm padding reduces vibration and palm impact
- Molded TPR armor on the knuckles and fingers protects the back of the hand
- Palm coating enhances grip for a secure hold on tools and equipment
- Hex stretch knit, breathable spandex construction
- Low-profile molded hook & loop closure
- ID space for user personalization
- Reinforced thumb saddle
Specifications
Specifications
| Back Material | TPR Padding |
| Certifications/Compliance | ANSI S2.73-2014/ISO 10819:2013 |
| Color | Black |
| Hand | Specific |
| Material | Spandex |
| Product Type | Anti-vibration Gloves |
| Size | Medium |
| EN388 Standard | EN388:2121X |
| For Use With (Application) | Assembly, Demolition, Heavy Construction, and Oil/Gas Refining |
| Glove Cuff Style | Hook and Loop |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.