Learn More
Description
- Padded palm reinforced with Tena-Grip™ technology
- Hi-vis breathable mesh construction
- TPR fingertips with foam knuckle padding and a reinforced thumb saddle
- Neoprene cuff with molded hook and loop closure keeps out debris
- Gloves feature ID space to write user's name
Specifications
Specifications
| Back Material | Mesh |
| Cuff Material | Neoprene |
| Color | Hi-vis Lime Green, Black |
| Hand | Specific |
| Material | Thermoplastic Rubber |
| Product Type | Impact-Reducing Gloves |
| Size | X-Large |
| For Use With (Application) | Oil/Gas Drilling, Mining, Construction, and Mechanics |
| Glove Cuff Style | Hook and Loop |
| Series | ProFlex™ 924 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.