Learn More
Ergodyne™ ProFlex™ 925CR6 Performance Dorsal Impact-Reducing and Cut Resistant Gloves
Shop All Ergodyne ProductsDescription
- Next-gen Armortex™-backed palm for extreme cut protection
- Full TPR armor and technical foam for max protection
- Hi-Vis AX Suede™ and non-slip dot gripping palm
- Armortex™-reinforced thumb saddle and index finger
- Padded neoprene cuff with reflective binding
- Pull-on tab with ID space
Specifications
Specifications
| Color | Lime Green |
| Cut Resistance Rating | ANSI A6 |
| Material | Next-gen Armortex |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | EN 388:4443 |
| For Use With (Application) | Oil/Gas Drilling, Mining, Heavy Construction, Ironwork |
| Glove Cuff Color | Black, Gray |
| Glove Cuff Style | Padded neoprene cuff with reflective binding |
| Liner Material | TPR Armor, Technical Foam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.