Learn More
Ergodyne™ ProFlex™ 925WP Performance Dorsal Impact-Reducing Thermal Waterproof Gloves
Shop All Ergodyne ProductsDescription
- Dual-zone 3M™ Thinsulate™ Insulation
- Waterproof/windproof breathable membrane insert
- Full TPR armor with technical foam for maximum protection
- Dual-layer AX Suede™-reinforced gripping palm
- Armortex™-reinforced thumb saddle and index finger
- Padded neoprene cuff with reflective binding
- Pull-on tab with ID space for personalization
Specifications
Specifications
| Back Material | TPR Armor |
| Cuff Material | Neoprene |
| Color | Black |
| Hand | Specific |
| Product Type | Anti-impact Gloves |
| Size | Large |
| EN388 Standard | EN388:3323 XP |
| For Use With (Application) | Cold Weather Work, Oil/Gas, Mining, and Heavy Construction |
| Glove Cuff Style | Open |
| Liner Material | 3M™ Thinsulate™ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.