Learn More
Description
- Dual-zone 3M™ Thinsulate™ Insulation for cold weather protection
- Waterproof, windproof breathable membrane insert
- Weather-resistant ripstop outer shell with DWR finish
- Rugged AX Suede™ palm and fingertip reinforcements
- Neoprene knuckle pad protects the back of the hand
- Reflective accents increase worker safety in low light applications
- Touchscreen capable thumb and index finger
- Gauntlet cuff with internal elastic cinch cord
- Soft thumb nose/brow wipe area
Specifications
Specifications
| Back Material | Neoprene |
| Color | Black |
| Hand | Specific |
| Size | X-Large |
| EN388 Standard | 3423 X |
| For Use With (Application) | Cold Weather Work, Cold Storage/Refrigeration, Construction, Mining, and Outdoor Recreation |
| Glove Cuff Style | Gauntlet |
| Liner Material | 3M™ Thinsulate™ |
| Palm Type | AX Suede™ |
| Series | ProFlex™ 819WP |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.