Learn More
Description
- Made with high-performance polyethylene (HPPE) fibers for A4 cut protection
- HPPE does not include steel or glass often used in other anti-cut gloves which can cause irritation
- WSX™ dip combined with TenaLux™ yarn make these palm-coated gloves cool to the touch with 360-degrees of breathability
- Lighter weight than traditional A4 cut-resistant gloves
- Hi-vis lime color on the backside of the hand
- Liquid-resistant special coating absorbs and wicks moisture from the surface allowing for a firm-grip in wet oily and wet conditions
- Water-based polyurethane (PU) coating combined with nitrile dip allows maximum dexterity and significantly relieves hand fatigue while ensuring durability
- Molded TPR Armor™ on the backside of the glove provides pinch injury prevention and blow defection
- TPR™ extends to fingertips and is sewn on for maximum durability
- WearArmor™ flex zones deliver protection without sacrificing dexterity or flexibility
- Ideal for workers in heavy construction, oil and gas, mining, demolition, extraction and refining, ironwork or cargo handling
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Lime Green, Black |
| Cut Resistance Rating | ANSI A4 |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| For Use With (Application) | Construction, assembly, fabrication, pulp and paper, service technicians |
| Grip Design | WSX dip technology |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.