Learn More
Ergodyne™ ProFlex™ 816 Thermal Fingerless Winter Work Gloves/Flip-Top Mittens
Shop All Ergodyne ProductsDescription
- Mittens convert to half-finger gloves for detailed work
- Flip-top mitten and thumb stow easily in mitten pocket when not in use
- Soft microfleece lining provides comfort, flexibility, and protection in cold conditions
- Rugged synthetic leather palm maintains flexibility in cold temps
- Reinforced thumb saddle extends glove life
- Contoured gathered elastic cuff with ID space
- Gloves fit over jacket sleeves for convenient on/off wear
- Reflective accents enhance wearer visibility and hand signaling
- Soft thumb nose/brow wipe area
Specifications
Specifications
| Color | Black |
| Hand | Specific |
| Material | Polyester |
| Size | Medium |
| EN388 Standard | 3423 X |
| For Use With (Application) | Construction, Cold Weather Detail Work, Cold Storage/Refrigeration, and Outdoor Recreation |
| Glove Cuff Style | Elasticated |
| Liner Material | Microfleece |
| Palm Type | Synthetic Leather |
| Series | ProFlex™ 816 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.