Learn More
Description
- Consists of two lumbar vertebrae flexibly mounted with the spinal nerves and spinal cord shown
- Shows a herniated intervertebral disc with the nucleus pulposus protruding through a weakened section of the outer fibrous ring
- Made exclusively from high quality medical PVC
Specifications
Specifications
| For Use With (Application) | Education |
| Height (Metric) | 10 cm |
| Includes | Prolapsed Intervertebral Disc |
| Length (Metric) | 11.5 cm |
| Material | PVC |
| Quantity | 1 |
| Weight (Metric) | 0.65 kg |
| Width (Metric) | 11.5 cm |
| Product Type | Model, Prolapsed Intervertebral Disc |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
