Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius PROLINE™ Plus Fixed Volume, Single-Channel Mechanical Pipetters
GREENER_CHOICE

Catalog No. 14559453 Shop All Sartorius Products
Change view
Click to view available options
Accuracy:
0.3%
0.4%
0.5%
0.6%
0.8%
Color:
Blue
Gray
Green
Red
Yellow
Volume (Metric):
10 μL
20 μL
25 μL
100 μL
200 μL
500 μL
1000 μL
2000 μL
5000 μL
10 mL
Model:
F10
F2
F5
Fix 10 μL
Fix 100 μL
Fix 1000 μL
Fix 20 μL
Fix 200 μL
Fix 25 μL
Fix 500 μL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Color Volume (Metric) Model
14-559-453 0.3% Green 5000 μL F5
14-559-444 0.6% Yellow 20 μL Fix 20 μL
14-559-445 0.5% Yellow 25 μL Fix 25 μL
14-559-447 0.5% Yellow 100 μL Fix 100 μL
14-559-454 0.6% Red 10 mL F10
14-559-443 0.8% Gray 10 μL Fix 10 μL
14-559-451 0.3% Blue 1000 μL Fix 1000 μL
14-559-452 0.3% Green 2000 μL F2
14-559-450 0.3% Blue 500 μL Fix 500 μL
14-559-448 0.4% Yellow 200 μL Fix 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-559-453 Supplier Sartorius Supplier No. 728580
Add to Cart
Add to Cart

Robust yet lightweight and easy to use

High quality and light pipetting forces provide a pleasant pipetting experience. Covering the full range of 0.1μl to 10mL, the Proline Plus is suitable for a wide range of everyday laboratory applications.

  • Fully autoclavable
  • High chemical and UV resistance
  • Volume setting by click stops
  • Suitable for both left and right-handed operation
  • Compatible with a wide range of tips
  • Compatible with most commonly used lab tubes due to slim tip ejector collar
  • Safe-Cone Filter prevents contamination and damage of pipetter
  • Volume range color-coding for easy pipetter and tip selection
  • Easy cleaning: only 2-3 parts to disassemble

Certifications

CE marked

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.3%
Certifications/Compliance CE
Compatible Tips 5000μL Optifit tip
Autoclavable Autoclavable
Color Green
Disposable Reusable
For Use With Optifit 5000 μL
Material Polypropylene
Model F5
Number of Channels 1
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 5000 μL
Finger Style Ergonomic
For Use With (Equipment) 5000μL Optifit tip
Includes Slim tip ejector collar, safe cone filter
Precision 0.15
UV Monitoring Yes
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.