Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Proline Plus Mechanical Pipette Multipacks
GREENER_CHOICE

Catalog No. 14560039 Shop All Sartorius Products
Change view
Click to view available options
Type:
Mechanical Pipette Multipacks
Quantity:
1/Pk.
10/Pk.
20/Pk.
Volume (Metric):
0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5,000 μL
0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 20 to 200 μL, 100 to 1000 μL, 30 to 300 μL
100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL
2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL
2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity Volume (Metric)
14-560-039 Mechanical Pipette Multipacks 20/Pk. 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
14-560-045 Mechanical Pipette Multipacks 1/Pk. 100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL
14-560-038 Mechanical Pipette Multipacks 10/Pk. 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
14-560-041 Mechanical Pipette Multipacks 20/Pk. 0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL
14-560-044 Mechanical Pipette Multipacks 1/Pk. 0.5 to 10 μL, 20 to 200 μL, 100 to 1000 μL, 30 to 300 μL
14-560-040 Mechanical Pipette Multipacks 10/Pk. 0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
14-560-042 Mechanical Pipette Multipacks 10/Pk. 0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5,000 μL
14-560-043 Mechanical Pipette Multipacks 20/Pk. 2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-560-039 Supplier Sartorius Supplier No. LH728671
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

3 x Single-channel pipets (2 to 20μL, 20 to 200μL, 100 to 1000μL), Tip Racks of 96 tips (0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand and 3 x Single Pipet Holders

Multipacks combine a set of Proline Plus single-channel mechanical pipettes with matching tip trays and useful accessories. Sartorius Proline Pus Mechanical Pipette Multipacks provides best alternative to replace your used mechanical pipettes.

  • Low pipetting forces
  • Ergonomic finger hook
  • Easy volume setting with click stop mechanism
  • Quick and easy-to-read volume display minimises risk of volume setting errors
  • Thermal insulation of internal components improves accuracy
  • Easy to use 'do-it-yourself' calibration
  • Easy to clean with only three parts to disassemble
  • Fully autoclavable
  • High chemical and UV-resistance
  • High-quality standard Optifit tips for various applications
  • Optiload tip loading mechanism allows tip loading with an equal constant force onto every channel and enables perfect tip sealing onto every individual tip cone

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Optifit Tips
Autoclavable Autoclavable
Disposable Reusable
Model Proline Plus
Number of Channels 1
Product Line Proline Plus
Sterility Non-sterile
Type Mechanical Pipette Multipacks
Volume (Metric) 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
Filter Type Safe-Cone Filter
Includes 3 x Single-channel pipets (2 to 20μL, 20 to 200μL, 100 to 1000μL), Tip Racks of 96 tips (0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand and 3 x Single Pipet Holders
Quantity 20/Pk.
UV Monitoring UV resistant
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.