Learn More
Description
- For Use With the GloMax(R)-Multi Jr Single-Tube Multimode Reader
- Instrument is discontinued
- Accessories (pending availability) and Service Agreement available until November 1, 2020
Specifications
Specifications
| Type | Cuvette |
| Description | Store at 5 to 40°C |
| Capacity (Metric) | 3.5 mL |
| Material | Methacrylate, Plastic |
| Quantity | 100 Pack |
| For Use With (Equipment) | GloMax™-Multi Jr singlet tube reader, QuantiFluor™ST and QuantiFluor™-P single tub |
| For Use With (Application) | Single tube multimode reader is designed to provide the utmost flexibility, in addition to high performance |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.