Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega Alkaline Protease Solution

Catalog No. PRA1441 Shop All Promega Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PRA1441 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PRA1441 Supplier Promega Supplier No. A1441
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A silica membrane-based system for simple, rapid isolation of plasmid DNA from 1-10mL E. coli cultures. The miniprep procedure can be completed in 45 minutes or less.

  • 1-20μg High-Quality Plasmid DNA from 1-10mL Cultures
  • Process up to 20 minipreps in 45 minutes
  • Choice of spin or vacuum purification formats
  • No phenol extractions or precipitations required

Specifications

Content And Storage 15°C to 30°C
Format Bottle
For Use With (Equipment) Wizard™ Plus SV Minipreps DNA purification systems and Wizard™ SV 96 plasmid DNA purification systems
Product Type Solution
Quantity 3 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.