Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega Barrier Pipet Tips

Catalog No. PRA1501 Shop All Promega Corporation Products
Encompass
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
2 to 20 μL
50 to 200 μL
Model:
Promega 10
Promega 100
Promega 10E
Promega 20
Promega 200
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
PR-A1501 0.5 to 10 μL Promega 10E
PRA1521 2 to 20 μL Promega 20
PR-A1541 10 to 100 μL Promega 100
PRA1551 50 to 200 μL Promega 200
PRA1491 0.5 to 10 μL Promega 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. PR-A1501 Supplier Promega Supplier No. A1501
Add to Cart
Add to Cart

Promega Barrier Tips provide a self-sealing barrier with the convenience of sample retrieval. In retention tests, Promega Barrier Tips virtually eliminated tip retention and sample holdup.

  • Presterilized and certified RNase- and DNase-free
  • Supplied packaged and sealed in covered trays
  • Designed to fit perfectly on all major brands of pipettor

Specifications

Volume (Metric) 0.5 to 10 μL
Volume (Metric) Dispensing 2 to 20 μL
Filtered Filtered
Sterility Sterile
Color Clear
Autoclavable Not Autoclavable
Model Promega 10E
Certifications/Compliance ISO 9001:2015
Clean Claims DNase, RNase Free
Storage Requirements 15°C to 30°C
For Use With (Application) PCR, Radioactive Isotopes, Tissue Culture Fluids, Infectious Samples, Serological Specimens
Format Rack
Tip Style Barrier
Packaging 10 x 96
Quantity 960/Rack
Product Type Barrier Pipette Tips
Content And Storage Store at 15°C to 30°C
Disposable Single-use
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line Promega
Material HDPE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.