Learn More
Description
- High-Quality dNTPs, Including dUTP
- Highly pure (≥99% triphosphate)
- Each dNTP supplied at 100mM in water for ease-of-use
- Incorporate dUTP into PCR products and treat with uracil-N-glycosylase to inhibit subsequent amplifications
Specifications
Specifications
| pH | 7.5 |
| Product Type | dATP, dCTP, dGTP, and dUTP |
| Content And Storage | -30°C to -10°C |
| Concentration | 100 mM |
| Purity | >99% |
| Quantity | 40 μM |
| For Use With (Application) | cDNA synthesis, sequencing and labeling, can be used in place of dTTP in PCR and RT-PCR protocols |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.