Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega Extra Columns for Selected Wizard™ Plus Systems

Catalog No. PRA7651 Shop All Promega Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
100/Ea.
250/Ea.
Diameter (English):
0.5 in.
0.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (English)
PR-A7651 100/Ea. 0.75 in.
PR-A7211 250/Ea. 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. PR-A7651 Supplier Promega Supplier No. A7651
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eliminates many of the problems associated with standard midi-, mini- or maxi-prep procedures and provides a simple and reliable method for rapid isolation of plasmid DNA.

  • Up to 200μg Plasmid DNA from 10-100mL Cultures
  • Rapid, 90-minute protocol
  • Resin-based batch column method
  • No organic extractions

Specifications

Content And Storage 15°C to 30°C
Diameter (English) 0.75 in.
Format Column
Diameter (Metric) 1.8cm
For Use With (Equipment) Wizard™ Plus system
Product Type Column
Quantity 100/Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.