Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega HaloLink™ Resins

Catalog No. PRG1915 Shop All Promega Corporation Products
Encompass
Change view
Click to view available options
Quantity:
1.25 mL
2.5 mL
10 mL
25 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PRG1915 25 mL
PRG1912 1.25 mL
PRG1913 2.5 mL
PRG1914 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. PRG1915 Supplier Promega Supplier No. G1915
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The HaloLink Resin provides a method for covalent and oriented attachment of HaloTag™ fusion proteins onto a solid surface.

  • Covalent, Oriented Attachment of HaloTag(R) Fusion Proteins to a Solid Surface
  • Covalent binding enables stringent washing, minimizes nonspecific background
  • Fast binding kinetics enhance detection of protein:protein interactions, enable binding at low protein concentrations
  • One mL of resin binds >7mg of HaloTag(R) fusion protein

Specifications

Type HaloLink Resin
Sufficient For Covalent and oriented attachment of HaloTag™ fusion Proteins to a solid surface
Quantity 25 mL
Content And Storage 2°C to 10°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.