Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega HaloTag™ Mammalian Pull-Down and Labeling System

Catalog No. PRG9381 Shop All Promega Corporation Products
Encompass
Change view
Click to view available options
Quantity:
20 μg
40 mL
pH:
7.5
8
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity pH
PRG9381 40 mL 7.5
PRG6591 20 μg 8
PRG6504 - 7.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. PRG9381 Supplier Promega Supplier No. G9381
Only null left
Add to Cart
Add to Cart

The HaloTag™ Mammalian Pull-Down Systems capture and purify intracellular protein complexes for correlative cellular localization and real-time imaging studies with the same genetic construct for further understanding of overall protein function.

  • Identify more Physiologically Relevant Protein Partners
  • Rapid capture of simple and complex protein pairs directly from lysates
  • Move from pull-downs to imaging studies using same construct

Specifications

Content And Storage 2°C to 10°C
Formulation Tris HCl 50mM, NaCl 150mM, Triton X-100 1% and Sodium Deoxycholate 0.1% (pH 7.5)
For Use With (Application) For study of cellular localization, trafficking and Protein turnover
pH 7.5
Quantity 40 mL
Form Fluid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.