Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega MagnaBot™ Spacers

Catalog No. PRV8681 Shop All Promega Corporation Products
Encompass
Change view
Click to view available options
Height (English):
0.06 in
0.12 in.
0.18 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
PRV8681 0.06 in
PRV8381 0.18 in.
PRV8581 0.12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. PRV8681 Supplier Promega Supplier No. V8681
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The spacers adjust the height of a 96-well plate placed onto the MagnaBot 96 Magnetic Separation Devices to optimize magnetization.

  • Adjust height of 96-well plate placed onto MagnaBot(R) 96 Magnetic Separation Devices
  • Optimize magnetization while using MagnaBot(R) 96 Magnetic Separation Devices

Specifications

Content And Storage 15°C to 30°C
For Use With (Equipment) MagnaBot™ 96 and deep well and MagnaBot™ 96 Magnetic separation devices
For Use With (Application) Large volume Magnetic separation
Product Type Spacer
Quantity 1/Ea.
Height (English) 0.06 in
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.