Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega Membrane Binding Solution

Catalog No. PRA9301 Shop All Promega Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PRA9301 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PRA9301 Supplier Promega Supplier No. A9301
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Wizard™ SV Gel and PCR Clean-Up System is designed to purify DNA fragments of 100bp-10kb from standard or low-melting agarose gels or to purify products directly from PCR or restriction digests.

  • Purifies DNA Fragments from Gels or PCR
  • Purifies 100bp to 10kb DNA fragments
  • Includes gel extractors for added speed and convenience

Specifications

Content And Storage 15°C to 30°C
Format Bottle
For Use With (Equipment) Wizard™ SV Gel and PCR cleanup system
Product Type Solution
Quantity 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.