Learn More
Description
- Paramagnetic Particles Used In DNA Purification Kits
- MagneSil(R) PMPs-Fixed Yield is a component of the MagneSil(R) ONE, Fixed Yield Blood Genomic System (Cat.# MD1370), available for purchase separately
†Also supplied with Mfr. No. A4080.
Specifications
Specifications
| Content And Storage | 15°C to 30°C |
| Isolation Technology | Magnetic Bead |
| For Use With (Equipment) | Magnesil™ one system |
| For Use With (Application) | Automated high-throughput DNA purification from Anti-coagulated whole Blood |
| Product Type | Paramag Particles, Fixed Yield |
| Quantity | 25 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.