Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega Replacement Solutions for Wizard™ Plus Systems

Catalog No. PRA8102 Shop All Promega Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
125 mL
150 mL
Product Type:
Cell Lysis Solution
Cell Resuspension Solution
Column Wash Solution
Neutralization Solution
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
PRA8102 125 mL Column Wash Solution
PRA7131 150 mL Neutralization Solution
PRA7112 150 mL Cell Resuspension Solution
PRA7122 150 mL Cell Lysis Solution
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. PRA8102 Supplier Promega Supplier No. A8102
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Wizard Plus resin-based systems and Wizard purification resins

  • 300μg-1mg Plasmid DNA from 100-500mL Cultures
  • 3-hour protocol
  • Resin-based batch-binding and column-washing method
  • No organic extractions

Specifications

Content And Storage 15°C to 30°C
Format Bottle
For Use With (Equipment) Wizard™ Plus DNA purification system
For Use With (Application) Plasmid DNA purification by Alkaline Lysis
Product Type Column Wash Solution
Quantity 125 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.