Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega Ultra Pure Deoxynucleotide Triphosphates (dNTPs)

Catalog No. PRU1202 Shop All Promega Corporation Products
Encompass
Change view
Click to view available options
Product Type:
dATP
dCTP
dGTP
dTTP
Quantity:
40 μm
200 μM
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
PRU1202 dATP 200 μM
PR-U1201 dATP 40 μm
PR-U1211 dGTP 40 μm
PR-U1221 dCTP 40 μm
PR-U1231 dTTP 40 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. PRU1202 Supplier Promega Supplier No. U1202
Add to Cart
Add to Cart
This item is not returnable. View return policy

High-quality dNTPs. Provided at a concentration of 100mM in water at pH 7.5.

  • High-Quality Nucleotides for Your Workflow
  • Greater than 99% triphosphate content
  • 100mM in water at pH 7.5

Specifications

pH 7.5
Product Type dATP
Content And Storage -30°C to -10°C
Concentration 100 mM
Purity >99%
Quantity 200 μM
For Use With (Application) cDNA synthesis, sequencing and labeling, can be used in place of dTTP in PCR and RT-PCR protocols
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.