Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega Wizard™ DNA Cleanup System

Catalog No. PRA7280 Shop All Promega Corporation Products
Encompass_Preferred
Change view
Click to view available options
No. of Reactions:
100 Preps
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Reactions
PR-A7280 100 Preps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PR-A7280 Supplier Promega Supplier No. A7280
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Wizard DNA Cleanup Resin, 100mL; Wizard minicolumns, 100; 3cc syringe barrels, 100

A simple and effective way to purify linear and circular DNA (200-50,000bp) from many molecular biology reactions.

  • Purifies DNA (200-50,000bp) from Molecular Biology Reactions
  • Results in 15 minutes or less
  • No phenol extractions or ethanol precipitations

U.S. Patents 5,658,548 and 5,808,041; Australian Patents 689815.

Specifications

Content And Storage 15°C to 30°C
Format Kit
Isolation Technology Anion Exchange Chromatography Technology
For Use With (Application) Purifies linear and circular DNA from 200 to 50,000bp
Includes 100mL Wizard™ DNA cleanup resin, 100 Wizard™ minicolumns, 100 3cc Syringe barrels
No. of Reactions 100 Preps
Product Type Wizard DNA Cleanup System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.