Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Use with several Wizard(R) DNA purification systems or the SV 96 Total RNA Isolation System
- Perform isolation manually or on a robotic platform
- Use with the Vac-Man(R) 96 Vacuum Manifold
Specifications
Specifications
| Format | Standard |
| Content And Storage | 15°C to 30°C |
| Array | 8 x 12 |
| No. of Wells | 96 |
| For Use With (Application) | Nucleic acid purification |
| Quantity | 100/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?