Learn More
Description
- A non-specific protease liquefies mucins and digests proteins to free amino acids
- Can be used to isolate living chondrocytes
Specifications
Specifications
| Formulation | Lyophilized from a solution containing calcium acetate as a stabilizer |
| Quantity | 250kU |
| Format | Lyophilized |
| pH | Optimum 7.5 |
| Content And Storage | Store at+2°C to+8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.