Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1385 Propeller Stirrer, 3-Bladed
SDP

Catalog No. 01183192 Shop All IKA Works Products
Change view
Click to view available options
Diameter (Metric) Fan:
140 mm
Diameter (Metric) Shaft:
10 mm
Length (Metric):
550 mm
Speed:
800 rpm Max.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Fan Diameter (Metric) Shaft Length (Metric) Speed
01-183-192 140 mm 10 mm 550 mm 800 rpm Max.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-192 Supplier IKA™ Supplier No. 477700
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Overhead, propeller-shaped stirrer element with a flow-efficient design suitable for medium to high-speed mixing.

  • Propeller design stirrer
  • Three-bladed
  • Flow efficient design
  • For drawing material to be mixed from the bottom to the top
  • Minimum shearing forces
  • Used at medium to high speeds

Specifications

Diameter (English) Fan 5.5 in.
Diameter (English) Shaft 0.4 in.
Diameter (Metric) Fan 140 mm
Diameter (Metric) Shaft 10 mm
For Use With (Application) Mixing at medium to high speeds.
Length (English) 21.7 in.
Length (Metric) 550 mm
Model R 1385
Speed 800 rpm Max.
Type Propeller Stirrer, 3-bladed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.