Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Propeller design stirrer
- Three-bladed
- Flow efficient design
- For drawing material to be mixed from the bottom to the top
- Minimum shearing forces
- Used at medium to high speeds
Specifications
Specifications
| Diameter (English) Fan | 5.5 in. |
| Diameter (English) Shaft | 0.4 in. |
| Diameter (Metric) Fan | 140 mm |
| Diameter (Metric) Shaft | 10 mm |
| For Use With (Application) | Mixing at medium to high speeds. |
| Length (English) | 31.5 in. |
| Length (Metric) | 800 mm |
| Model | R 1388 |
| Speed | 400 rpm Max. |
| Type | Propeller Stirrer, 3-bladed |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
