Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ F 2302 Propeller Stirrer, 4-Bladed
SDP

Catalog No. 01183189 Shop All IKA Works Products
Change view
Click to view available options
Model:
R 2302
Diameter (Metric) Shaft:
13 mm
Diameter (Metric) Fan:
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Diameter (Metric) Shaft Diameter (Metric) Fan
01-183-189 R 2302 13 mm 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-189 Supplier IKA™ Supplier No. 739000
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A standard stirring element for drawing the material to be mixed from the top to the bottom.

  • Local shearing forces
  • Generates axial flow in the vessel
  • Used at medium to high speeds

Order Info

DiameterMetricShaft

Specifications

Diameter (English) Fan 5.9 in.
Diameter (English) Shaft 0.5 in.
Diameter (Metric) Fan 150 mm
Diameter (Metric) Shaft 13 mm
Length (English) 31.5 in.
Length (Metric) 800 mm
Model R 2302
Speed 600 rpm max.
Type Propeller Stirrer
Material AISI 316L/1.4571
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.