Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Propellers for ServoDyne™ Electronic Mixers
Three-bladed propeller for general purpose mixing
$141.04
Specifications
Product Type | 3-blade Propeller |
---|---|
Bore Size (English) | 0.31 in. |
Bore Size (Metric) | 0.78 cm |
For Use With (Equipment) | ServoDyne™ electronic mixer |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
13-200-279
|
Cole-Parmer™
0455210 |
5.1 cm |
Each of 1 for $141.04
|
|
|||||
Description
- Can be used as single or mounted several on a shaft for thorough agitation
- Electro-polished
- Marine-style propellers: used for general-purpose mixing
- Turbine style propellers: used for airless mixing in deep containers
Specifications
3-blade Propeller | |
0.31 in. | |
0.78 cm | |
ServoDyne™ electronic mixer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title