Learn More
Description
Easily distinguish between processed and unprocessed items
- White stripes turn dark during steam sterilization to indicate processing
- Universal adhesive provides secure bonding with fabric and nonwoven wraps, paper, metal and glass
- Removes easily without any traces of residue
- Can be marked with permanent ink pen after sterilization without any bleeding
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Pressure-sensitive |
| Color | Black, White |
| Format | Tape |
| Material | Crepe Paper |
| Product Type | Indicator Tape |
| For Use With (Application) | Steam Sterilization |
| Quantity | 48/Cs. |
| Dimensions (L x W) | 180 ft. x 0.75 in., 54.9 m x 0.75 in. |
| Length (English) | 180 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
